5/8 in. Stainless Steel and Plastic OD Compression x Female Compression Water Hammer Arrestor

You last purchased this on
 
Sioux Chief

Mini-Rester™ 5/8 in. Stainless Steel and Plastic OD Compression x Female Compression Water Hammer Arrestor

  • Fast #
  • Part #S660GTRB
  • Item #4145468
  • Manufacturer Part #660-GTRB
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Mini-Rester™ 5/8 in. Stainless Steel and Plastic OD Compression x Female Compression Water Hammer Arrestor

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Installs at any angle
  • Designed to provide continuous protection, without maintenance
  • Installs to the supply stop valve
  • Allows for installation in 2 x 4 wall cavity
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 1010
ASSE Standards:
ASSE 1010
Collection:
Mini-Rester™
End Connection 1:
OD Compression
End Connection 2:
Compression
End Connections:
OD Compression x Compression
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Copper
Maximum Temperature:
250
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
350 psi