DESCRIPTION

  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Allows for installation in 2 x 4 wall cavity
  • Installs at any angle
  • Designed to provide continuous protection, without maintenance
  • Made in the USA

Sioux Chief MiniRester™ 1/2 in. Copper and Plastic Male CPVC Water Hammer Arrestor

S660V82B

Manufacturer Part #: 660-V82B

Fitting Sizes:

1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 1010
ASSE Standards
ASSE 1010
ASTM Specifications
ASTM D-2846
Application
Residential
Collection
MiniRester™
End Connection 2
PEX
End Connections
Male CPVC
Fitting Size 2
1/2 in
Maximum Pressure
350 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61

Print