1/2 in. Stainless Steel and Plastic F1807 and PEX Water Hammer Arrestor
Mini Rester™ 1/2 in. Stainless Steel and Plastic F1807 and PEX Water Hammer Arrestor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use in installation in 2' x 4' wall cavity
- Installs at any angle
- Lifetime cycle tested to withstand 10,000 shock cycles
- Made in the USA
- Designed to provide continuous protection, without maintenance
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1010-2004
- ASSE Standards:
- ASSE 1010-2004
- CARB OTC LEED Compliant:
- No
- Collection:
- Mini Rester™
- End Connection 1:
- F1807
- End Connections:
- F1807
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psi