DESCRIPTION

  • Allows for installation in 2 x 4 wall cavity
  • Designed to provide continuous protection, without maintenance
  • Installs at any angle
  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Made in the USA

Sioux Chief Mini-Rester™ MIP Bulkpack Water Hammer Arrestor

S660G2B

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 1010
ASSE Standards
ASSE 1010
Collection
Mini-Rester™
End Connection 1
MIP
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
350 psi
Maximum Temperature
250
Size
1/2 in