DESCRIPTION

  • Use permanently or for temporary tub/shower valve stub out test

Sioux Chief Bullet™ MIP Copper Stub-Out

S6146M

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
Collection
Bullet™
End Connection 1
MIP
End Connection 2
MIP
End Connections
MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
6-1/2 in
Material
Copper