• Cart

DESCRIPTION

  • Lead-free solder joint

Sioux Chief MIP x CPVC Socket Copper Adapter

S646CG

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2846
End Connection 1
MIP
End Connection 2
CPVC
End Connections
MIP x CPVC
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Copper
Maximum Temperature
180