DESCRIPTION

  • One-piece construction

Sioux Chief MIP x PEX Copper Adapter

S646XG

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
End Connection 1
MIP
End Connection 2
PEX
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Lead Law Compliant
Yes
Material
Copper