DESCRIPTION

  • Corrosion resistant
  • Dozens of uses on the job site, in the office, or home
  • Interlocking for stability and stacking
  • Made in the USA
  • Stiff material is drivable

Sioux Chief Wedge-It™ Multi-Purpose Stability Closet Wedge in White 10 Pack

S46011310

Material:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Wedge-It™
Color Finish
White
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
Package Quantity
10

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.02
per PACK
  • QUANTITY

DOCUMENTS