DESCRIPTION

  • Available with shorter nail for radiant heat, nail-up applications, 1-5/8" nail won't penetrate 3/4" floors
  • Ideal for flexible gas tube

Sioux Chief Nail 850 Bucket

S55523BK

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Color Finish
Black
Depth
2/5 in
End Connection 1
CTS
Fits Pipe Size
1/2 In - 3/4 In
Height
1-1/50 in
Material
Plastic
Material Type
PEX
Width
1-21/40 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday