DESCRIPTION

  • Includes locknut and pressure plate washed with no-caulk gasket
  • Perfect for replacement applications when workspace is restricted

Sioux Chief No-Caulk Shower Module Drain Cast Brass Body Drain

S8272B

Diameter:

4-1/4 in

SPECIFICATIONS

Application
Residential
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
4-1/4 in
Drain Opening
4-1/4 in
End Connection 1
No Caulk
Height
2-1/8 in
Material
Brass, Stainless Steel
Material Type
ABS
Width
4-1/4 in

Starting at
$21.35
EACH
  • QUANTITY