DESCRIPTION

  • Adjustable after the pour
  • Coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic

Sioux Chief Finish Line™ No-Hub Adjustable Ductile Iron Flashing Drain with Strainer Nickel Bronze

S8324DHNQ

Drain Opening:

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
Collection
Finish Line™
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Diameter
5-1/2 in
Drain Opening
4 in
End Connection 1
No Hub
Height
4-3/8 in
IsAcceptableImage
Material
Ductile Iron

Starting at
$86.42
EACH
  • QUANTITY