DESCRIPTION

  • Absorbs vibration
  • Install in alternating directions to ensure secure piping
  • Preloaded nails
  • Tube is not damaged if nail is overdriven

Sioux Chief TubeTalon™ Nom Plastic Drive Hook

S5551

Fits Pipe Size:

3/8 in

SPECIFICATIONS

Collection
TubeTalon™
Color Finish
Black
Fits Pipe Size
3/8 in
Height
11/16 in
Material
Plastic
Material Type
Polyethylene
Width
27/32 in

Starting at
$0.14
EACH
  • QUANTITY

DOCUMENTS