DESCRIPTION

  • Corrosion resistant
  • Split for pre-piped jobs

Sioux Chief Snap One™ Nominal Floor/Ceiling Plate White

S9273W

Fits Pipe Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
Collection
Snap One™
Color Finish
White
Color Finish Category
Whites
Diameter
3 in
End Connection 1
IPS
Fits Pipe Size
3/4 in
Material
Plastic
Material Type
ABS

Starting at
$0.78
EACH
  • QUANTITY