DESCRIPTION

  • Install in alternating directions to ensure secure piping
  • Installation is fast and easy
  • The most affordable solution to keeping tube off the mounting surface

Sioux Chief Nominal Plastic Drive Hook with Nail Black

SIO5564

Fits Pipe Size:

1 in

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
1 in
Length
1-4/5 in
Material
Plastic

Starting at
$0.34
EACH
  • QUANTITY

DOCUMENTS