DESCRIPTION

  • Box is available for 1/2 " or 3/4" iron pipe applications or 1/2" CSST applications
  • Includes ball valve for easy, secure, accessible operation
  • Recessed box is made of high-impact material providing the strongest finished installation

Sioux Chief OxBox™ NPT Gas

S6961031GF

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1-05
Collection
OxBox™
End Connection 1
NPT
Fitting Size 1
3/4 in
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61-G
Size
3/4 in