DESCRIPTION

  • Ideal for adding humidifiers, dishwashers, ice makers or any new water line

Sioux Chief Add-A-Line™ OD Compression x OD Compression Ball Valve

S601G20CV

Fitting Sizes:

5/8 in x 1/4 in

SPECIFICATIONS

Collection
Add-A-Line™
End Connection 1
Compression
Fitting Size 1
5/8 in
Fitting Size 2
1/4 in
Fitting Sizes
5/8 in x 1/4 in
Lead Law Compliant
Yes
Material
Brass

Starting at
$28.27
EACH
  • QUANTITY

DOCUMENTS