4 in. Threaded Cast Iron Floor Drain
On-Grade 4 in. Threaded Cast Iron Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Threads are stronger than pipe threads and prevent cross-threading
- Withstands light foot traffic
- Adapt to any standard FIP adapters
Specifications
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- On-Grade
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Construction:
- Non-Membrane
- Drain Base Height:
- 2-3/8 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- Drain Opening:
- 4 in
- End Connection 1:
- MIPT
- End Connections:
- MIPT
- Fits Pipe Size:
- 4 in
- GSA Approved:
- No
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- Height:
- 2-3/8 in
- IAPMO Listed -:
- Yes
- Material:
- Cast Iron
- NSF Certified:
- No
- Outlet Type:
- Threaded