DESCRIPTION

  • Ductile iron extension ring

Sioux Chief Finish Line™ On- Grade Adjustable Floor Drain Ductile Iron Extention Nickelpple

S832EX4

Diameter:

4 in

SPECIFICATIONS

Collection
Finish Line™
Color Finish
Grey
Color Finish Category
Greys
Diameter
4 in
End Connection 1
MIP
Material
Ductile Iron

Starting at
$22.88
EACH
  • QUANTITY