DESCRIPTION

  • Corrosion resistant swivel ring is engineered for maximum strength
  • Durable single piece construction

Sioux Chief Open Closet Flange One-Piece Plastic Ring

S888P

Diameter:

3 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
3 in
Height
2-1/8 in
Material
Plastic

Starting at
$4.33
EACH
  • QUANTITY

DOCUMENTS