DESCRIPTION

  • Corrosion resistant swivel ring is engineered for maximum strength
  • Durable single piece construction

Sioux Chief Open Closet Flange Stainless Steel Swivel Ring 3" Hub/Inside 4", Flush To Floor

S887PM

Diameter:

4 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
4 in
Material
Plastic

Starting at
$6.62
EACH
  • QUANTITY

DOCUMENTS