DESCRIPTION

  • Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength
  • One-piece plastic ring

Sioux Chief Open Flange Closet with Stainless Steel Ring

S888AM

Fits Pipe Size:

3 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Inside Fit
Fits Pipe Size
3 in
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic, Stainless Steel
Material Type
430, ABS

Starting at
$9.41
EACH
  • QUANTITY