DESCRIPTION

  • Open mesh is waterproof
  • Rinse when mesh gets loaded with debris

Sioux Chief Open Mesh Grit Sand Cloth

S73010

Length:

SPECIFICATIONS

Color Finish
Black
Length
360 in
Material
Abrasive Mesh

Starting at
$8.72
EACH
  • QUANTITY