DESCRIPTION

  • Boxes mount securely to stud or over studs
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below

Sioux Chief Ox Box™ Outlet Box

S6961F

Material:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Ox Box™
Color Finish
White
GSA Approved
No
Height
5-3/4 in
IAPMO Listed
No
Material
Plastic
Material Type
ABS
NSF Certified
No
UL Listed
No
Width
4-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1.96
EACH
  • QUANTITY

DOCUMENTS