DESCRIPTION

  • Double frame for washing machine application easily splits for separated box installations
  • Textured and paintable

Sioux Chief Ox Box™ Outlet Box

S6966

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Ox Box™
Color Finish
White
Depth
3-1/2 in
End Connection 1
DWV
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Height
5-1/2 in
IAPMO Listed
No
NSF Certified
No
UL Listed
No
Width
4 in

Starting at
$4.88
EACH
  • QUANTITY