DESCRIPTION

  • Installs directly to stud or by bracket
  • May be installed with supply from above or below
  • Provides a clean look for frequently used accessible plumbing valves
  • Textured and paintable surface

Sioux Chief Ox Box™ Outlet Box

SIO6963

Fitting Sizes:

1-7/11 in x 2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Ox Box™
Color Finish
White
Depth
3-1/2 in
End Connection 1
DWV
End Connection 2
DWV
Fitting Size 1
1-7/11 in
Fitting Size 2
2 in
Fitting Sizes
1-7/11 in x 2 in
GSA Approved
No
Height
5-1/2 in
IAPMO Listed
No
Material
Plastic
Material Type
ABS
NSF Certified
No
UL Listed
No
Width
4 in

Starting at
$4.94
EACH
  • QUANTITY

DOCUMENTS