DESCRIPTION

  • Bulk rind-shank nails included
  • Compatible with copper, PEX and CPVC
  • Corrosion proof, and impact resistant
  • Locking finger holds pipe securely in place
  • Provides 1" offset from mounting surface to bottom of tube
  • Reduce callbacks caused by sheetrock installers piercing the tube
  • Secures to surface in any position
  • Unique v-shaped base easily adapts to engineered wood I-beam joists

Sioux Chief Overall Size Talon-sgl Black

S552A3

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
3/4 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday