DESCRIPTION

  • Boxes mount securely to stud or over studs
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below

Sioux Chief OxBox™ Ox Box Ice Maker Outlet Box Without Water Hammer Arrestor x 1/2 in. Female Sweat

S696G1000MF

Color Finish

 

SPECIFICATIONS

Collection
OxBox™
Color Finish
White
Color Finish Category
Whites
Depth
3-1/2 in
End Connection 1
Female Sweat
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$27.77
EACH
  • QUANTITY