7-1/4 in x 11-1/2 in Washing Machine F1960 PEX Supply Box

You last purchased this on
 
Sioux Chief

Ox Box™ 7-1/4 in x 11-1/2 in Washing Machine F1960 PEX Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Ox Box™ 7-1/4 in x 11-1/2 in Washing Machine F1960 PEX Supply Box

  • Fast #
  • Part #S6962313WR
  • Item #3179414
  • Manufacturer Part #696-2313WR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below
  • Boxes mount securely to stud or over studs
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Requires Certification

Specifications

ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Box Material:
Plastic
CARB OTC LEED Compliant:
No
Coating:
Galvanized
Collection:
Ox Box™
Color Finish Name:
White
End Connection 1:
Barbed
End Connections:
Barbed
Fire Rated:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
7-1/4 in
IAPMO Listed -:
Yes
Material:
Plastic, Steel
Material Type:
ABS
NSF:
NSF 61
NSF Certified:
Yes
Overall Box Size:
7-1/4 in x 11-1/2 in
Supply Box Connection Type:
F1960 PEX
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
Yes
Width:
11-1/2 in