DESCRIPTION

  • Boxes mount securely to stud or over studs
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below

Sioux Chief OxBox™ 1/2 in. Fire Rated Ice Propex

S696RG1010WF

Manufacturer Part #: 696RG1010WF

Fitting Sizes:

1/2 in x 1/4 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Box Material
Plastic
CSA Certified
CSA B125.1-05
Collection
OxBox™
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Fire Rated
No
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Lead Law Compliant
Yes
Material
Copper Alloy
NSF Certified
Yes
NSF Specifications
NSF 61-G
Overall Box Size
4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type
F1960 PEX
Supply Box Type
Ice Maker
Water Hammer Arrestor Included
Yes

Print

DOCUMENTS