1/2 x 3/4 in. Copper Tube Washing Machine Outlet Box
This product has been replaced by
Manufacturer Part #696-G2303XF
OxBox™ 1/2 x 3/4 in. Copper Tube Washing Machine Outlet Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Separates supply and drainage systems into 2 stud bays
- Supply lines can be mounted from above or below
- Boxes mount securely to stud or over studs
- Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
Specifications
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Collection:
- OxBox™
- Color Finish Name:
- White
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Height:
- 5-1/2 in
- Length:
- 4 in
- Material Type:
- ABS
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 3-1/2 in