1/2 x 3/4 in. Washing Machine Outlet Box
This product has been replaced by
Manufacturer Part #696-G2403WF
OxBox™ 1/2 x 3/4 in. Washing Machine Outlet Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- OxBox™
- Depth:
- 3-1/2 in
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 7-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- UL Listed:
- No
- Width:
- 5/8 in