1/2 x 3/8 in. Plastic Outlet Box with Mini Rester Water Hammer
Ox Box™ 1/2 x 3/8 in. Plastic Outlet Box with Mini Rester Water Hammer
Frequently Purchased Together
Product Details
- Eliminates cleaning stub outs and installing supply stops at finish
- Includes debris covers
- ABS boxes mount securely to stud or over studs
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Collection:
- Ox Box™
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- End Connection 1:
- F1960
- End Connection 2:
- Compression
- End Connections:
- F1960 x Compression
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- GSA Approved:
- No
- Height:
- 7-1/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material Type:
- ABS
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No
- Width:
- 5-3/4 in