3/8 x 1/2 in. Outlet Box with Water Hammer Arrester
3/8 x 1/2 in. Outlet Box with Water Hammer Arrester
Frequently Purchased Together
Product Details
- Allows for straight and secure supply stops recessed into the wall
- Includes debris covers
- White ABS box mounts securely to stud or over studs
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material Type:
- ABS
- NSF Certified:
- No
- UL Listed:
- No