3-1/2 x 5-3/4 x 7-1/4 in. Dishwasher or Toilet MIP or Sweat Supply Box
OxBox™ 3-1/2 x 5-3/4 x 7-1/4 in. Dishwasher or Toilet MIP or Sweat Supply Box
Frequently Purchased Together
Product Details
- Allows for straight and secure supply stops recessed into the wall
- Includes MiniRester water hammer arrester
- White ABS box mounts securely to stud or over studs
- Includes debris covers
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Application:
- Residential
- Box Material:
- ABS
- Collection:
- OxBox™
- FM Approved:
- No
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 7-1/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/2 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 3-1/2 in x 5-3/4 in x 7-1/4 in
- Pressure - High:
- 150
- Supply Box Connection Type:
- MIP/Sweat
- Supply Box Type:
- Dishwasher/Toilet
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Width:
- 5-3/4 in