4 in x 5-1/2 in x 3-1/2 in Lavatory F1960 PEX Supply Box
OxBox™ 4 in x 5-1/2 in x 3-1/2 in Lavatory F1960 PEX Supply Box
Frequently Purchased Together
Product Details
- Allows for straight and secure supply stops recessed into the wall
- Includes debris covers
- Supply lines can be mounted from above or below
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Collection:
- OxBox™
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material Type:
- ABS
- NSF Certified:
- No
- Overall Box Size:
- 4 in x 5-1/2 in x 3-1/2 in
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Lavatory
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No