This product requires certification to purchase.

Fire-Rated 3 Valve Kitchen F1960 PEX Supply Box with Frame

Sioux Chief

OxBox™ Fire-Rated 3 Valve Kitchen F1960 PEX Supply Box with Frame

  • Fast #
  • Part #S696RG3011WF
  • Item #7190625
  • Manufacturer Part #696RG3011WF
3.7 out of 5 Customer Rating
Brand image
Sioux Chief

OxBox™ Fire-Rated 3 Valve Kitchen F1960 PEX Supply Box with Frame

  • Fast #
  • Part #S696RG3011WF
  • Item #7190625
  • Manufacturer Part #696RG3011WF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Connection Size
1/2
Overall Box Size
4 in x 5-1/2 in x 3-1/2 in
Included Components
Water Hammer Arrestor Included
Yes
Characteristics & Features
Box Material
Plastic
Collection
OxBox™
Supply Box Connection Type
F1960 PEX
Supply Box Type
Kitchen
Warranty & Product Information
ASTM
ASTM F-1960
Fire Rated
Yes
NSF Certified
No
UL Listed
No
UPC
739236102492