Fire-Rated Single 3/8 in. Outlet MIP Dishwasher/Toilet Outlet Box with Water Hammer Arrester
OxBox™ Fire-Rated Single 3/8 in. Outlet MIP Dishwasher/Toilet Outlet Box with Water Hammer Arrester
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- ASTM:
- ASTM E-814, ASTM E-119
- Box Material:
- Plastic
- Collection:
- OxBox™
- Connection Size:
- 1/2
- Drain Opening:
- 1/2 in
- Fire Rated:
- Yes
- Height:
- 7-1/4 in
- Length:
- 3-1/2 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 3-1/2 in x 5-3/4 in x 7-1/4 in
- Supply Box Connection Type:
- MIP/Sweat
- Supply Box Type:
- Kitchen
- UL Listed:
- UL 1479
- UPC:
- 739236102034
- Water Hammer Arrestor Included:
- Yes
- Width:
- 5-3/4 in