This product requires certification to purchase.

One-Hole Supply Outlet Box

Sioux Chief

OxBox™ One-Hole Supply Outlet Box

  • Fast #
  • Part #S6961
  • Item #3270311
  • Manufacturer Part #696-1
5 out of 5 Customer Rating
Brand image
Sioux Chief

OxBox™ One-Hole Supply Outlet Box

  • Fast #
  • Part #S6961
  • Item #3270311
  • Manufacturer Part #696-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Frame is textured and paintable
  • Installs directly to stud or by bracket
  • Supply lines can be mounted from above or below
  • Requires Certification
Dimensions & Measurements
Connection Size
1/2
Height
5-1/2 in
Length
4 in
Overall Box Size
5-1/2 in x 4 in x 3-1/2 in
Width
4-2/5 in
Included Components
Water Hammer Arrestor Included
No
Characteristics & Features
Box Material
Plastic
Collection
OxBox™
Supply Box Type
Universal
Warranty & Product Information
Fire Rated
No
NSF Certified
No
UL Listed
No
UPC
739236109071