DESCRIPTION

  • Package includes air admittance valve, outlet box, DWV pipe and adapter, frame, and louvered insert

Sioux Chief TurboVent™ OxBox With AAV PVC Adapter Kit

S69611P

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

ASSE Standards
ASSE 1050, ASSE 1051
Collection
TurboVent™
Color Finish
White
Color Finish Category
Whites
Fitting Sizes
1-1/2 in
IAPMO Listed
Yes
Material
Plastic

Starting at
$30.0
EACH
  • QUANTITY

DOCUMENTS