DESCRIPTION

  • One piece construction

Sioux Chief PowerPex™ PEX Barb Plug

S640XG03

Fitting Sizes:

3/4 in

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
Collection
PowerPex™
End Connection 1
PEX
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Lead Law Compliant
Yes

Starting at
$1.26
EACH
  • QUANTITY