DESCRIPTION

  • Elongated tailpiece allows for rigid bracket attachment
  • Long radius bend for better flow and less noise
  • Perfect for sweat connection to standard tub/shower valves

Sioux Chief PowerPex™ PEX Barb x Elbow

S632X222

Fitting Sizes:

1/2 in

SPECIFICATIONS

Collection
PowerPex™
End Connection 1
PEX Barbed
End Connection 2
Male Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Copper

Starting at
$2.06
EACH
  • QUANTITY

DOCUMENTS