DESCRIPTION

  • Longer radius bend for increased flow characteristics
  • Tube stops formed into each fitting

Sioux Chief PowerPex™ PEX Copper Elbow

S642X

Fitting Sizes:

SPECIFICATIONS

Collection
PowerPex™
End Connection 1
PEX
Fitting Size 1
1 in
Fitting Sizes
1 in
Lead Law Compliant
Yes
Material
Copper

Starting at
$1.25
EACH
  • QUANTITY

DOCUMENTS