DESCRIPTION

  • Made from type L copper tube

Sioux Chief PowerPEX® PEX Copper Water Heater Stub Out Loop

S636X888

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
CARB OTC LEED Compliant
No
Collection
PowerPEX®
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY