DESCRIPTION

  • Boxes mount securely to stud or over studs
  • Separate boxes offer flexible layout
  • Separates supply and drainage systems into 2 stud bays

Sioux Chief OxBox™ PEX Crimp Washing Machine Outlet Box with Arrestor

S696G2313XF

Fitting Sizes:

1/2 in x 3/8 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1010
CSA Certified
CSA B125.1-05
Collection
OxBox™
End Connection 1
PEX
End Connection 2
Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
ABS
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
$63.83
EACH
  • QUANTITY