DESCRIPTION

  • Boxes mount securely to stud or over studs
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below

Sioux Chief PEX F1960 Toilet/Dishwasher Outlet Box Less Arrestor

S696G1001WF

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Fitting Size 1
3/8 in
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Size
3/8 in