DESCRIPTION

  • Boxes mount securely to stud or over studs
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below

Sioux Chief PEX Icemaker Box

S696G1000XR

Fitting Sizes:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
$27.0
EACH
  • QUANTITY