DESCRIPTION

  • Branches are 2" on-center
  • Type L copper trunk

Sioux Chief PowerPex® BranchMaster™ PEX Manifold

S672X0670

Fitting Sizes:

1 in x 1/2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
PowerPex® BranchMaster™
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper

Starting at
$29.61
EACH
  • QUANTITY