DESCRIPTION

  • Boxes mount securely to stud or over studs
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below

Sioux Chief Fire Rated OxBox™ PEX Outlet Box with Arrester

S696RG2313XF

Width:

11-1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM E-119, ASTM E-814
CARB OTC LEED Compliant
No
Collection
Fire Rated OxBox™
End Connection 1
PEX
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
7-1/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Galvanized Steel, Plastic
Material Type
ABS
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No
Width
11-1/2 in

Starting at
$108.82
EACH
  • QUANTITY