DESCRIPTION

  • Boxes mount securely to stud or over studs
  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below

Sioux Chief OxBox™ PEX Outlet Box with Water Hammer Arrester

S6962313AF

Width:

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
Collection
OxBox™
End Connection 1
PEX
Fitting Size 1
1/2 in
GSA Approved
No
Height
7-1/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Galvanized Steel, Plastic
Material Type
ABS
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1/2 in
UL Listed
No
Width
11-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$71.46
EACH
  • QUANTITY