DESCRIPTION

  • Accepts sweat, push-fitting, and compression stop valves
  • Combines easy adapting of copper stub outs with easy installation of PEX
  • Multiple mounting holes allow for installations on sides, bottom, or top
  • Square o straps affix easily to bracket or any backing board to provide solid installations

Sioux Chief PEX Stub Out

S630X468

Fitting Sizes:

1 in x 1 in

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Lead Law Compliant
Yes
Length
8 in
Material
Copper

Starting at
$20.55
EACH
  • QUANTITY